Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Plated, 0.188 in Dia x 0.938 in L x 0.040 in Wall
- Mfr # SP-187-0937
- Zoro # G423408978
product price:Â
$
0.33
/ea
Sold in multiples of 100 for
$33.00
Key Features
Material
1070-1080 High Carbon Steel
Wall Thickness
0.04 in
Finish
Zinc Plated
Material Grade/Class
1070-1080
Rockwell Hardness
HV 458-560
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-187-0937
- Zoro #
- G423408978
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 1070-1080 High Carbon Steel
- Finish
- Zinc Plated
- Material Grade/Class
- 1070-1080
- Rockwell Hardness
- HV 458-560
- Double Shear Strength (Lbs.)
- 4150 lb
- Standards
- ASME B18.8.2
Dimensions
- Wall Thickness
- 0.04 in
- Shank Length
- 15/16 in
- Pin Diameter
- 3/16 in
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.188 in Dia x 0.938 in Length x 0.040 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.