Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Plated, 0.219 in Dia x 1.25 in L x 0.048 in Wall
- Mfr # SP-218-1250
- Zoro # G823402286
product price:Â
$
0.56
/ea
Sold in multiples of 100 for
$56.00
Key Features
Finish
Zinc Plated
Material
1070-1080 High Carbon Steel
Material Grade/Class
1070-1080
Wall Thickness
0.048 in
Double Shear Strength (Lbs.)
5850 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-218-1250
- Zoro #
- G823402286
- UPC #
- -
- Country of Origin
- United States
- Finish
- Zinc Plated
- Material
- 1070-1080 High Carbon Steel
- Material Grade/Class
- 1070-1080
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 5850 lb
- Rockwell Hardness
- HV 458-560
- Standards
- ASME B18.8.2
Dimensions
- Wall Thickness
- 0.048 in
- Shank Length
- 1-1/4 in
- Pin Diameter
- 7/32 in
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.219 in Dia x 1.250 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.