Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Plated, 0.219 in Dia x 2.00 in L x 0.048 in Wall
- Mfr # SP-218-2000
- Zoro # G123414828
product price:Â
$
0.88
/ea
Sold in multiples of 100 for
$88.00
Key Features
Material Grade/Class
1070-1080
Double Shear Strength (Lbs.)
5850 lb
Material
1070-1080 High Carbon Steel
Standards
ASME B18.8.2
Pin Diameter
7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-218-2000
- Zoro #
- G123414828
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 1070-1080
- Double Shear Strength (Lbs.)
- 5850 lb
- Material
- 1070-1080 High Carbon Steel
- Standards
- ASME B18.8.2
- Finish
- Zinc Plated
- Rockwell Hardness
- HV 458-560
- Item
- Slotted Spring Pin, Standard Duty
Dimensions
- Shank Length
- 2 in
- Pin Diameter
- 7/32 in
- Wall Thickness
- 0.048 in
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.219 in Dia x 2.000 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.