Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Plated, 0.250 in Dia x 1.50 in L x 0.048 in Wall
- Mfr # SP-250-1500
- Zoro # G823410007
product price:Â
$
0.77
/ea
Sold in multiples of 100 for
$77.00
Key Features
Wall Thickness
0.048 in
Finish
Zinc Plated
Rockwell Hardness
HV 458-560
Pin Diameter
1/4 in
Material
1070-1080 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-250-1500
- Zoro #
- G823410007
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Zinc Plated
- Rockwell Hardness
- HV 458-560
- Material
- 1070-1080 High Carbon Steel
- Double Shear Strength (Lbs.)
- 7050 lb
Dimensions
- Shank Length
- 1-1/2 in
- Wall Thickness
- 0.048 in
- Pin Diameter
- 1/4 in
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.250 in Dia x 1.500 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.