Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Plated, 0.250 in Dia x 3.00 in L x 0.048 in Wall
- Mfr # SP-250-3000
- Zoro # G923418019
product price:Â
$
1.55
/ea
Sold in multiples of 100 for
$155.00
Key Features
Wall Thickness
0.048 in
Double Shear Strength (Lbs.)
7050 lb
Rockwell Hardness
HV 458-560
Standards
ASME B18.8.2
Material
1070-1080 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-250-3000
- Zoro #
- G923418019
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.048 in
- Shank Length
- 3 in
- Pin Diameter
- 1/4 in
Details
- Double Shear Strength (Lbs.)
- 7050 lb
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 458-560
- Standards
- ASME B18.8.2
- Material
- 1070-1080 High Carbon Steel
- Material Grade/Class
- 1070-1080
- Finish
- Zinc Plated
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.250 in Dia x 3.000 in Length x 0.048 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.