Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Plated, 0.312 in Dia x 1.625 in L x 0.062 in Wall
- Mfr # SP-312-1625
- Zoro # G823419666
product price:Â
$
1.15
/ea
Sold in multiples of 100 for
$115.00
Key Features
Rockwell Hardness
HV 458-560
Pin Diameter
5/16 in
Finish
Zinc Plated
Wall Thickness
0.062 in
Material
1070-1080 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-312-1625
- Zoro #
- G823419666
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 1-5/8 in
- Pin Diameter
- 5/16 in
- Wall Thickness
- 0.062 in
Details
- Rockwell Hardness
- HV 458-560
- Finish
- Zinc Plated
- Material
- 1070-1080 High Carbon Steel
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Double Shear Strength (Lbs.)
- 10800 lb
- Material Grade/Class
- 1070-1080
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.312 in Dia x 1.625 in Length x 0.062 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.