Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Plated, 0.312 in Dia x 3.00 in L x 0.062 in Wall
- Mfr # SP-312-3000
- Zoro # G123409954
product price:Â
$
2.15
/ea
Sold in multiples of 100 for
$215.00
Key Features
Finish
Zinc Plated
Material
1070-1080 High Carbon Steel
Wall Thickness
0.062 in
Rockwell Hardness
HV 458-560
Pin Diameter
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-312-3000
- Zoro #
- G123409954
- UPC #
- -
- Country of Origin
- United States
- Finish
- Zinc Plated
- Material
- 1070-1080 High Carbon Steel
- Rockwell Hardness
- HV 458-560
- Double Shear Strength (Lbs.)
- 10800 lb
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
Dimensions
- Shank Length
- 3 in
- Wall Thickness
- 0.062 in
- Pin Diameter
- 5/16 in
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.312 in Dia x 3.000 in Length x 0.062 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.