Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Plated, 0.375 in Dia x 1.375 in L x 0.077 in Wall
- Mfr # SP-375-1375
- Zoro # G923407839
product price:Â
$
1.49
/ea
Sold in multiples of 100 for
$149.00
Key Features
Double Shear Strength (Lbs.)
16300 lb
Rockwell Hardness
HV 458-560
Finish
Zinc Plated
Material Grade/Class
1070-1080
Wall Thickness
0.077 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-375-1375
- Zoro #
- G923407839
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 16300 lb
- Rockwell Hardness
- HV 458-560
- Finish
- Zinc Plated
- Material Grade/Class
- 1070-1080
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 1070-1080 High Carbon Steel
Dimensions
- Shank Length
- 1-3/8 in
- Wall Thickness
- 0.077 in
- Pin Diameter
- 3/8 in
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.375 in Dia x 1.375 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.