Slotted Spring Pin, Standard Duty, Zinc Plated, 0.438 in Dia x 3.75 in L x 0.077 in Wall
- Mfr # SP-437-3750
- Zoro # G723414891
product price:Â
$
5.65
/ea
Sold in multiples of 100 for
$565.00
Key Features
Double Shear Strength (Lbs.)
19800 lb
Pin Diameter
7/16 in
Finish
Zinc Plated
Rockwell Hardness
HV 458-560
Wall Thickness
0.077 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-437-3750
- Zoro #
- G723414891
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 3-3/4 in
- Pin Diameter
- 7/16 in
- Wall Thickness
- 0.077 in
Details
- Double Shear Strength (Lbs.)
- 19800 lb
- Finish
- Zinc Plated
- Rockwell Hardness
- HV 458-560
- Standards
- ASME B18.8.2
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 1070-1080 High Carbon Steel
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.438 in Dia x 3.750 in Length x 0.077 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.