Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Plated, 0.500 in Dia x 1.375 in L x 0.094 in Wall
- Mfr # SP-500-1375
- Zoro # G623410863
product price:Â
$
2.55
/ea
Sold in multiples of 100 for
$255.00
Key Features
Pin Diameter
1/2 in
Standards
ASME B18.8.2
Finish
Zinc Plated
Wall Thickness
3/32 in
Rockwell Hardness
HV 458-560
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-500-1375
- Zoro #
- G623410863
- UPC #
- -
- Country of Origin
- United States
- Standards
- ASME B18.8.2
- Finish
- Zinc Plated
- Rockwell Hardness
- HV 458-560
- Material
- 1070-1080 High Carbon Steel
- Double Shear Strength (Lbs.)
- 27100 lb
- Item
- Slotted Spring Pin, Standard Duty
Dimensions
- Pin Diameter
- 1/2 in
- Shank Length
- 1-3/8 in
- Wall Thickness
- 3/32 in
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.500 in Dia x 1.375 in Length x 0.094 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.