Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Plated, 0.500 in Dia x 4.00 in L x 0.094 in Wall
- Mfr # SP-500-4000
- Zoro # G423425999
product price:Â
$
6.75
/ea
Sold in multiples of 100 for
$675.00
Key Features
Pin Diameter
1/2 in
Double Shear Strength (Lbs.)
27100 lb
Standards
ASME B18.8.2
Material
1070-1080 High Carbon Steel
Wall Thickness
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-500-4000
- Zoro #
- G423425999
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 27100 lb
- Standards
- ASME B18.8.2
- Material
- 1070-1080 High Carbon Steel
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Zinc Plated
- Rockwell Hardness
- HV 458-560
Dimensions
- Pin Diameter
- 1/2 in
- Shank Length
- 4 in
- Wall Thickness
- 3/32 in
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 0.500 in Dia x 4.000 in Length x 0.094 in Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.