Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Plated High Carbon Steel, 10 mm Dia x 100 mm L x 2 mm Wall
- Mfr # SPMZ-100-100-A
- Zoro # G823406666
product price:Â
$
4.35
/ea
Sold in multiples of 100 for
$435.00
Key Features
Double Shear Strength (Lbs.)
79.1 kN
Standards
ASME B18.8.4M Type B
Wall Thickness
2 mm
Finish
Zinc Plated
Material
1070-1080 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPMZ-100-100-A
- Zoro #
- G823406666
- UPC #
- -
- Country of Origin
- United States
- Double Shear Strength (Lbs.)
- 79.1 kN
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.4M Type B
- Finish
- Zinc Plated
- Material
- 1070-1080 High Carbon Steel
- Rockwell Hardness
- HV 458-560
Dimensions
- Shank Length
- 100 mm
- Wall Thickness
- 2 mm
- Pin Diameter
- 10 mm
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 10 mm Dia x 100 mm Length x 2 mm Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.