Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Plated High Carbon Steel, 12 mm Dia x 100 mm L x 2.5 mm Wall
- Mfr # SPMZ-120-100-A
- Zoro # G523404979
product price:Â
$
6.35
/ea
Sold in multiples of 100 for
$635.00
Key Features
Rockwell Hardness
HV 458-560
Pin Diameter
12 mm
Standards
ASME B18.8.4M Type B
Material
1070-1080 High Carbon Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPMZ-120-100-A
- Zoro #
- G523404979
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 100 mm
- Pin Diameter
- 12 mm
- Wall Thickness
- 2.5 mm
Details
- Item
- Slotted Spring Pin, Standard Duty
- Rockwell Hardness
- HV 458-560
- Standards
- ASME B18.8.4M Type B
- Material
- 1070-1080 High Carbon Steel
- Finish
- Zinc Plated
- Double Shear Strength (Lbs.)
- 111.6 kN
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 12 mm Dia x 100 mm Length x 2.5 mm Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.