Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Plated High Carbon Steel, 2 mm Dia x 40 mm L x 0.5 mm Wall
- Mfr # SPMZ-020-040-A
- Zoro # G523404610
product price:Â
$
0.31
/ea
Sold in multiples of 100 for
$31.00
Key Features
Wall Thickness
0.45 mm
Rockwell Hardness
HV 458-560
Material
1070-1080 High Carbon Steel
Standards
ASME B18.8.4M Type B
Double Shear Strength (Lbs.)
3.5 kN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPMZ-020-040-A
- Zoro #
- G523404610
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HV 458-560
- Material
- 1070-1080 High Carbon Steel
- Standards
- ASME B18.8.4M Type B
- Double Shear Strength (Lbs.)
- 3.5 kN
- Item
- Slotted Spring Pin, Standard Duty
- Finish
- Zinc Plated
- Material Grade/Class
- 1070-1080
Dimensions
- Shank Length
- 40 mm
- Wall Thickness
- 0.45 mm
- Pin Diameter
- 2 mm
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 2 mm Dia x 40 mm Length x 0.5 mm Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.