Slotted Spring Pin, Standard Duty, Zinc Plated High Carbon Steel, 3 mm Dia x 28 mm L x 0.7 mm Wall
- Mfr # SPMZ-030-028-A
- Zoro # G423417901
product price:Â
$
0.23
/ea
Sold in multiples of 100 for
$23.00
Key Features
Double Shear Strength (Lbs.)
7.8 kN
Pin Diameter
3 mm
Standards
ASME B18.8.4M Type B
Rockwell Hardness
HV 458-560
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPMZ-030-028-A
- Zoro #
- G423417901
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 3 mm
- Shank Length
- 28 mm
- Wall Thickness
- 0.65 mm
Details
- Double Shear Strength (Lbs.)
- 7.8 kN
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.4M Type B
- Rockwell Hardness
- HV 458-560
- Finish
- Zinc Plated
- Material Grade/Class
- 1070-1080
- Material
- 1070-1080 High Carbon Steel
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 3 mm Dia x 28 mm Length x 0.7 mm Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.