Slotted Spring Pin, Standard Duty, Zinc Plated High Carbon Steel, 4 mm Dia x 26 mm L x 0.8 mm Wall
- Mfr # SPMZ-040-026-A
- Zoro # G423405601
product price:Â
$
0.25
/ea
Sold in multiples of 100 for
$25.00
Key Features
Finish
Zinc Plated
Wall Thickness
0.8 mm
Rockwell Hardness
HV 458-560
Standards
ASME B18.8.4M Type B
Pin Diameter
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPMZ-040-026-A
- Zoro #
- G423405601
- UPC #
- -
- Country of Origin
- United States
- Finish
- Zinc Plated
- Rockwell Hardness
- HV 458-560
- Standards
- ASME B18.8.4M Type B
- Item
- Slotted Spring Pin, Standard Duty
- Material
- 1070-1080 High Carbon Steel
- Double Shear Strength (Lbs.)
- 12.3 kN
Dimensions
- Wall Thickness
- 0.8 mm
- Pin Diameter
- 4 mm
- Shank Length
- 26 mm
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 4 mm Dia x 26 mm Length x 0.8 mm Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.