Slotted Spring Pin, Standard Duty, Zinc Plated High Carbon Steel, 6 mm Dia x 20 mm L x 1.2 mm Wall
- Mfr # SPMZ-060-020-A
- Zoro # G123408537
product price:Â
$
0.41
/ea
Sold in multiples of 100 for
$41.00
Key Features
Rockwell Hardness
HV 458-560
Double Shear Strength (Lbs.)
28.5 kN
Wall Thickness
1.2 mm
Material Grade/Class
1070-1080
Material
1070-1080 High Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPMZ-060-020-A
- Zoro #
- G123408537
- UPC #
- -
- Country of Origin
- United States
- Rockwell Hardness
- HV 458-560
- Double Shear Strength (Lbs.)
- 28.5 kN
- Material Grade/Class
- 1070-1080
- Material
- 1070-1080 High Carbon Steel
- Finish
- Zinc Plated
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.4M Type B
Dimensions
- Wall Thickness
- 1.2 mm
- Shank Length
- 20 mm
- Pin Diameter
- 6 mm
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 6 mm Dia x 20 mm Length x 1.2 mm Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.