Slotted Spring Pin, Standard Duty, Zinc Plated High Carbon Steel, 8 mm Dia x 16 mm L x 1.6 mm Wall
- Mfr # SPMZ-080-016-A
- Zoro # G223411680
product price:Â
$
0.69
/ea
Sold in multiples of 100 for
$69.00
Key Features
Rockwell Hardness
HV 458-560
Double Shear Strength (Lbs.)
48.8 kN
Wall Thickness
1.6 mm
Material
1070-1080 High Carbon Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPMZ-080-016-A
- Zoro #
- G223411680
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 1.6 mm
- Shank Length
- 16 mm
- Pin Diameter
- 8 mm
Details
- Rockwell Hardness
- HV 458-560
- Double Shear Strength (Lbs.)
- 48.8 kN
- Material
- 1070-1080 High Carbon Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.8.4M Type B
- Item
- Slotted Spring Pin, Standard Duty
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 8 mm Dia x 16 mm Length x 1.6 mm Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.