Shop HUYETT
See all product information
Create Account
Slotted Spring Pin, Standard Duty, Zinc Plated High Carbon Steel, 8 mm Dia x 75 mm L x 1.6 mm Wall
- Mfr # SPMZ-080-075-A
- Zoro # G823416665
product price:Â
$
2.15
/ea
Sold in multiples of 100 for
$215.00
Key Features
Standards
ASME B18.8.4M Type B
Double Shear Strength (Lbs.)
48.8 kN
Finish
Zinc Plated
Material
1070-1080 High Carbon Steel
Material Grade/Class
1070-1080
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPMZ-080-075-A
- Zoro #
- G823416665
- UPC #
- -
- Country of Origin
- United States
- Item
- Slotted Spring Pin, Standard Duty
- Standards
- ASME B18.8.4M Type B
- Double Shear Strength (Lbs.)
- 48.8 kN
- Finish
- Zinc Plated
- Material
- 1070-1080 High Carbon Steel
- Material Grade/Class
- 1070-1080
- Rockwell Hardness
- HV 458-560
Dimensions
- Shank Length
- 75 mm
- Wall Thickness
- 1.6 mm
- Pin Diameter
- 8 mm
Description
Slotted Spring Pin, Standard Duty - Zinc Plated High Carbon Steel - 8 mm Dia x 75 mm Length x 1.6 mm Wall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.