Zoro Homepage

Slotted Sprng Pin 1/4 x 3/4 SD SS400 PSV

  • Mfr # MS16562-250

  • Zoro # G500444011


product price: $0.37
/ea
Sold in multiples of 63 for $23.31

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted MS Spring Pin
Pin Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS16562-250
Zoro #
G500444011
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1/4 in
Shank Length
3/4 in
Outside Dia.
.250" (1/4)
Overall Length
.750" (3/4)
Wall Thickness
.048"
Actual Dia. (Min.-Max)
0.258" to 0.264"

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted MS Spring Pin
Basic Material
Stainless Steel
Material Grade
410/420
Material
Stainless Steel
Fastener Finish
Passivated
Finish
Passivated
Standards
MS16562
Double Shear Strength (Lbs.)
0
Rockwell Hardness
HRC 43-52

Description

Military Slotted Pins-Stainless. Slotted Sprng Pin 1/4 x 3/4 SD SS400 PSV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.