Zoro Homepage

Slotted Sprng Pin 1/8 x 3/8 SD SS400 PSV

  • Mfr # MS16562-219

  • Zoro # G600443969


product price: $0.13
/ea
Sold in multiples of 178 for $23.14

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted MS Spring Pin
Pin Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS16562-219
Zoro #
G600443969
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/8 in
Shank Length
3/8 in
Outside Dia.
.125" (1/8)
Wall Thickness
.028"
Actual Dia. (Min.-Max)
0.131" to 0.135"
Overall Length
.375" (3/8)

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted MS Spring Pin
Basic Material
Stainless Steel
Material Grade
410/420
Material
Stainless Steel
Fastener Finish
Passivated
Finish
Passivated
Standards
MS16562
Double Shear Strength (Lbs.)
0
Rockwell Hardness
HRC 43-52

Description

Military Slotted Pins-Stainless. Slotted Sprng Pin 1/8 x 3/8 SD SS400 PSV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.