Zoro Homepage

Slotted Sprng Pin 3/16x1-1/4 SD SS400PSV

  • Mfr # MS16562-239

  • Zoro # G500444127


product price: $0.34
/ea
Sold in multiples of 67 for $22.78

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted MS Spring Pin
Pin Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS16562-239
Zoro #
G500444127
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
3/16 in
Shank Length
1-1/4 in
Outside Dia.
.188" (3/16)
Actual Dia. (Min.-Max)
0.194" to 0.199"
Overall Length
1.250" (1-1/4)
Wall Thickness
.040"

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted MS Spring Pin
Basic Material
Stainless Steel
Material Grade
410/420
Material
Stainless Steel
Fastener Finish
Passivated
Finish
Passivated
Standards
MS16562
Rockwell Hardness
HRC 43-52
Double Shear Strength (Lbs.)
0

Description

Military Slotted Pins-Stainless. Slotted Sprng Pin 3/16x1-1/4 SD SS400PSV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.