Zoro Homepage

Slotted Toothed Spring Pin 1-1/4 x 4 AS

  • Mfr # SPT-1250-4000

  • Zoro # G900444376


product price: $26.99
/ea
Sold in multiples of 2 for $53.98

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted Toothed Spring Pin
Pin Diameter
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPT-1250-4000
Zoro #
G900444376
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1-1/4 in
Shank Length
4 in
Outside Dia.
1.250" (1-1/4)
Overall Length
4.000" (4)

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted Toothed Spring Pin
Basic Material
Alloy Steel
Material Grade
AISI 6150 Chrome-Vanadium
Material
Alloy Steel
Fastener Finish
Lightly Oiled
Material Grade/Class
Grade 6150
Finish
Lightly Oiled
Standards
JIS B2808
Rockwell Hardness
HRC 42-50
Double Shear Strength (Lbs.)
143500 lbs

Description

Toothed Slotted Pins. Slotted Toothed Spring Pin 1-1/4 x 4 AS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.