Shop HUYETT
See all product information
Create Account
Slotted Toothed Spring Pin, Heavy Duty, Lightly Oiled 6150 Alloy Steel, 0.750 in Dia x 3.000 in L
- Mfr # SPT-0750-3000
- Zoro # G023418742
product price:Â
$
35.15
/ea
Sold in multiples of 100 for
$3,515.00
Key Features
Double Shear Strength (Lbs.)
54150 lb
Finish
Lightly Oiled
Shank Length
3 in
Material Grade/Class
AISI 6150
Material
6150 Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPT-0750-3000
- Zoro #
- G023418742
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Length
- 3 in
- Pin Diameter
- 3/4 in
Details
- Double Shear Strength (Lbs.)
- 54150 lb
- Finish
- Lightly Oiled
- Item
- Slotted Toothed Spring Pin, Heavy Duty
- Material Grade/Class
- AISI 6150
- Material
- 6150 Alloy Steel
- Rockwell Hardness
- HRC 42-50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.