Slotted Toothed Spring Pin, Heavy Duty, Lightly Oiled 6150 Alloy Steel, 1.000 in Dia x 6.000 in L
- Mfr # SPT-1000-6000
- Zoro # G923408843
product price:Â
$
73.65
/ea
Sold in multiples of 100 for
$7,365.00
Key Features
Double Shear Strength (Lbs.)
94030 lb
Finish
Lightly Oiled
Material
6150 Alloy Steel
Rockwell Hardness
HRC 42-50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPT-1000-6000
- Zoro #
- G923408843
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Pin Diameter
- 1 in
- Shank Length
- 6 in
Details
- Item
- Slotted Toothed Spring Pin, Heavy Duty
- Double Shear Strength (Lbs.)
- 94030 lb
- Finish
- Lightly Oiled
- Material
- 6150 Alloy Steel
- Rockwell Hardness
- HRC 42-50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.