Shop HUYETT
See all product information
Create Account
Snap & Lock Pin, RH, 2-Wire, Zn Plt Low Carbon Steel, .25 Dia x 1.375 L x 1.625 Shk L
- Mfr # SNAP-250-1375R
- Zoro # G823405256
product price:Â
$
1.79
/ea
Sold in multiples of 10 for
$17.90
Key Features
Finish
Zinc Plated
Pin Dia.
1/4 in
Length
1-3/8 in
Color
Silver
Material
Low Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNAP-250-1375R
- Zoro #
- G823405256
- UPC #
- -
- Country of Origin
- India
- Finish
- Zinc Plated
- Item
- 2-Wire Round Handle Snap & Lock Pin
- Color
- Silver
- Material
- Low Carbon Steel
Dimensions
- Pin Dia.
- 1/4 in
- Length
- 1-3/8 in
- Shank Length
- 1-5/8 in
Description
Snap & Lock Pin - Round Handle - 2-Wire - Zinc Plated Low Carbon Steel - 0.250 in Dia x 1.375 in Length x 1.625 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.