Shop HUYETT
See all product information
Create Account
Snap & Lock Pin, RH, 2-Wire, Zn Plt Low Carbon Steel, .375 Dia x 1.5 L x 1.75 Shk L
- Mfr # SNAP-375-1500R
- Zoro # G423406332
product price:Â
$
2.85
/ea
Sold in multiples of 10 for
$28.50
Key Features
Length
1-1/2 in
Finish
Zinc Plated
Material
Low Carbon Steel
Pin Dia.
3/8 in
Shank Length
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNAP-375-1500R
- Zoro #
- G423406332
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 1-1/2 in
- Pin Dia.
- 3/8 in
- Shank Length
- 1-3/4 in
Details
- Item
- 2-Wire Round Handle Snap & Lock Pin
- Finish
- Zinc Plated
- Material
- Low Carbon Steel
- Color
- Silver
Description
Snap & Lock Pin - Round Handle - 2-Wire - Zinc Plated Low Carbon Steel - 0.375 in Dia x 1.500 in Length x 1.750 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.