Snap & Lock Pin, SH, 2-Wire, Zn Yelw Low Carbon Steel, .25 Dia x 2.5 L x 2.75 Shk L
- Mfr # SNAPY-250-2500S
- Zoro # G923411201
product price:Â
$
2.79
/ea
Sold in multiples of 10 for
$27.90
Key Features
Shank Length
2-3/4 in
Pin Dia.
1/4 in
Finish
Zinc Yellow
Material
Low Carbon Steel
Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNAPY-250-2500S
- Zoro #
- G923411201
- UPC #
- -
- Country of Origin
- India
- Finish
- Zinc Yellow
- Material
- Low Carbon Steel
- Color
- Yellow
- Item
- 2-Wire Square Handle Snap & Lock Pin
Dimensions
- Shank Length
- 2-3/4 in
- Pin Dia.
- 1/4 in
- Length
- 2-1/2 in
Description
Snap & Lock Pin - Square Handle - 2-Wire - Zinc Yellow Low Carbon Steel - 0.250 in Dia x 2.500 in Length x 2.750 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.