Snap & Lock Pin, SH, 2-Wire, Zn Yelw Low Carbon Steel, .312 Dia x 2.5 L x 2.75 Shk L
- Mfr # SNAPY-312-2500S
- Zoro # G123405116
product price:Â
$
3.49
/ea
Sold in multiples of 10 for
$34.90
Key Features
Length
2-1/2 in
Shank Length
2-3/4 in
Material
Low Carbon Steel
Finish
Zinc Yellow
Pin Dia.
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNAPY-312-2500S
- Zoro #
- G123405116
- UPC #
- -
- Country of Origin
- India
- Material
- Low Carbon Steel
- Finish
- Zinc Yellow
- Item
- 2-Wire Square Handle Snap & Lock Pin
- Color
- Yellow
Dimensions
- Length
- 2-1/2 in
- Shank Length
- 2-3/4 in
- Pin Dia.
- 5/16 in
Description
Snap & Lock Pin - Square Handle - 2-Wire - Zinc Yellow Low Carbon Steel - 0.312 in Dia x 2.500 in Length x 2.750 in Shank Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.