Coiled Tension Safety Pin, 1/4 in Dia, 5 in Usable Lg, 1 PK

  • Mfr # SNIC-0250-4000

  • Zoro # G900417721


product price: $1.65
/ea
Sold in multiples of 18 for $29.70

Key Features

Pin Type
Coiled Tension
Material
Carbon Steel
Finish
Clear Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNIC-0250-4000
Zoro #
G900417721
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/4 in
Usable Length
5 in

Details

Item
Safety Pin
Pin Type
Coiled Tension
Material
Carbon Steel
Finish
Clear Zinc Plated

Description

Snapper Pins-Plated. Snap Pin Coil Tension 1/4 x 4 ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.