
Coiled Tension Safety Pin, 3/8 in Dia, 3-1/2 in Usable Lg, 1 PK
Mfr # SNIC-0375-3500
Zoro # G700417938
product price:Â $2.39
/ea
Sold in multiples of 12 for $28.68
Key Features
Pin Type
Coiled Tension
Material
Carbon Steel
Finish
Clear Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SNIC-0375-3500
Zoro #
G700417938
UPC #
-
Country of Origin
India
Dimensions
Pin Diameter
3/8 in
Usable Length
3-1/2 in
Details
Item
Safety Pin
Pin Type
Coiled Tension
Material
Carbon Steel
Finish
Clear Zinc Plated
Description
Snapper Pins-Plated. Snap Pin Coil Tension 3/8 x 3-1/2 ZC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.