Zoro Homepage

Snap Pin Rd 2Wire 1/4 x 1-3/4 ZY

  • Mfr # SNAPY-250-1750R

  • Zoro # G700417518


product price: $0.83
/ea
Sold in multiples of 40 for $33.20

Key Features

Pin Type
Double Wire Snap
Safety Pin Type
Round Double Wire
Basic Material
Low Carbon Steel
Pin Diameter
1/4 in
Usable Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAPY-250-1750R
Zoro #
G700417518
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/4 in
Usable Length
1-3/4 in
Pin Dia.
1/4 in

Details

Item
Safety Pin
Pin Type
Double Wire Snap
Safety Pin Type
Round Double Wire
Basic Material
Low Carbon Steel
Fastener Finish
Yellow Zinc Plated
Material
Carbon Steel
Finish
Zinc & Yellow Plated
Pin Item
Snap Pin

Description

Snapper Pins-Plated. Snap Pin Rd 2Wire 1/4 x 1-3/4 ZY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.