Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap Pin Safety Pin, 5/16 in Dia, 2-1/4 in Lg, 2-1/2 in Overall Lg

  • Mfr # SNAP-312-2250S

  • Zoro # G500418135


product price: $0.90
/ea
Sold in multiples of 30 for $27.00

Key Features

Pin Type
Snap Pin
System of Measurement
Inch
Shank Length
2-1/2 in
Material
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP-312-2250S
Zoro #
G500418135
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5/16 in
Usable Length
2-1/4 in
Shank Length
2-1/2 in
Height
1.750" (1-3/4)

Details

Item
Safety Pin
Pin Type
Snap Pin
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated

Description

Snapper Pins-Plated. Snap Pin Sq 2Wire 5/16 x 2-1/4 ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.