Solid Rivet, Button Head, 1/4 in Dia., 1-1/2 in L, Carbon Steel Body

  • Mfr # RVB-0250-1500

  • Zoro # G000444511


product price: $0.76
/ea
Sold in multiples of 30 for $22.80

Key Features

Rivet Head Style
Button
Rivet Body Material
Carbon Steel
Fastener Finish
Plain
Rivet Dia.
1/4 in
Rivet Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RVB-0250-1500
Zoro #
G000444511
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Dia.
1/4 in
Rivet Length
1-1/2 in
Head Height
0.180" to 0.196"

Details

Item
Solid Rivet
Rivet Head Style
Button
Rivet Body Material
Carbon Steel
Fastener Finish
Plain
Rivet Standards
Not Listed
System of Measurement
Inch

Description

Rivets. Rivet Button Head 1/4 x 1-1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.