Zoro Homepage

Split Collar, Dbl 7/8"x3/8"x3/8"SS

  • Mfr # SC2-0375-SS

  • Zoro # G9149878


product price: $7.15
/ea
Sold in multiples of 3 for $21.45

Key Features

Material
Stainless Steel
Number of Pieces
2
Outside Dia.
0.87"
Dimension Type
Inch
Width
11/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC2-0375-SS
Zoro #
G9149878
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
0.87"
Dimension Type
Inch
Width
11/32"

Details

Material
Stainless Steel
Number of Pieces
2

Description

Split Collar,Dbl 7/8"x3/8"x3/8"SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.