Zoro Homepage

Split Collar Dbl, M38 x 16 x 13 BO

  • Mfr # SCM2-016-BO

  • Zoro # G9150736


product price: $4.35
/ea
Sold in multiples of 25 for $108.75

Key Features

Material
Black Oxide Carbon Steel
Number of Pieces
2
Outside Dia.
38.25mm
Dimension Type
Metric
Width
13mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCM2-016-BO
Zoro #
G9150736
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
38.25mm
Dimension Type
Metric
Width
13mm

Details

Material
Black Oxide Carbon Steel
Number of Pieces
2

Description

Split Collar Dbl,M38 x 16 x 13 BO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.