Spring Pin, Passivated Assort, 300pcs.
Mfr # DISP-SPSP300
Zoro # G9151357
product price: $133.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
420 Stainless Steel
Basic Material
420 Stainless Steel
Number of Pieces
300
Fastener Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DISP-SPSP300
Zoro #
G9151357
UPC #
-
Country of Origin
United States
Dimensions
Number of different sizes
39
Details
Item
Pin Assortment
System of Measurement
Inch
Material
420 Stainless Steel
Basic Material
420 Stainless Steel
Number of Pieces
300
Fastener Finish
Passivated
Contains
11" x 7" x 2" Divided Stacking Box
Washer Basic Material
Stainless Steel
Product Type
Pins Assortment
Description
Spring Pin,Passivated Assort,300pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.