Shop HUYETT
See all product information
Create Account
Square Neck Neck, 1/2"-13, 2-1/2 in L, Steel, Grade 5, Zinc Clear Trivalent
- Mfr # BLTC00-0500-250053
- Zoro # G315384533
product price:Â
$
0.80
/ea
Sold in multiples of 22 for
$17.60
Key Features
Grade 5 Material Grade/Class
Thread Size
1/2"-13
Fastener Length
2-1/2 in
Material
Steel
Finish
Zinc Clear Trivalent
Neck Type
Square Neck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTC00-0500-250053
- Zoro #
- G315384533
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Finish
- Zinc Clear Trivalent
- Material Grade/Class
- Grade 5
- Neck Type
- Square Neck
- Thread Type
- UNC
- Thread Style
- Full
- Head Type
- Domed
- Fastener Industry Standards
- ASME B18.5
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 2-1/2 in
- Square Width
- 0.515 in
- Head Dia.
- 1.094 in
- Head Height
- 0.27 in
Description
Carriage Bolts Square Neck Full Coarse Thread 1/2-13 x 2-1/2 in Grade 5 Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.