Shop HUYETT
See all product information
Create Account
Square Neck Neck, 1/2"-13, 2-1/2 in L, Steel, Grade A, Hot Dipped Galvanized
- Mfr # BLTC00-0500-2500A3G
- Zoro # G315384502
product price:Â
$
0.72
/ea
Sold in multiples of 24 for
$17.28
Key Features
Thread Size
1/2"-13
Material
Steel
Finish
Hot Dipped Galvanized
Material Grade/Class
Grade A
Neck Type
Square Neck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTC00-0500-2500A3G
- Zoro #
- G315384502
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Material Grade/Class
- Grade A
- Neck Type
- Square Neck
- Thread Type
- UNC
- Thread Style
- Full
- Head Type
- Domed
- Fastener Industry Standards
- ASTM A307, ASME B18.5
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 2-1/2 in
- Square Width
- 0.515 in
- Head Dia.
- 1.094 in
- Head Height
- 0.27 in
Description
Carriage Bolts Square Neck Full Coarse Thread 1/2-13 x 2-1/2 in ASTM A307 Grade A Steel Hot Dipped Galvanized
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.