Shop HUYETT
See all product information
Create Account
Square Neck Neck, 1/2"-13, 5-1/2 in L, 18-8 Stainless Steel, Plain
- Mfr # BLTC00-0500-5500188P
- Zoro # G915385121
product price:Â
$
2.45
/ea
Sold in multiples of 8 for
$19.60
Key Features
Thread Size
1/2"-13
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Square Neck
Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLTC00-0500-5500188P
- Zoro #
- G915385121
- UPC #
- -
- Country of Origin
- Thailand
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Neck Type
- Square Neck
- Thread Type
- UNC
- Thread Style
- Full
- Fastener Industry Standards
- ASME B18.5
- Head Type
- Domed
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 5-1/2 in
- Square Width
- 0.515 in
- Head Height
- 0.27 in
- Head Dia.
- 1.094 in
Description
Carriage Bolts Square Neck Full Coarse Thread 1/2-13 x 5-1/2 in Grade 18-8 Stainless Steel Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.