
Shop HUYETT
See all product information
Square Neck Neck, 1/4"-20, 1-1/2 in L, Steel, Grade 5, Zinc Clear Trivalent
Mfr # BLTC00-0250-150053
Zoro # G915384827
product price:Â $0.17
/ea
Sold in multiples of 111 for $18.87
Key Features
Grade 5 Material Grade/Class
Thread Size
1/4"-20
Fastener Length
1-1/2 in
Material
Steel
Finish
Zinc Clear Trivalent
Neck Type
Square Neck
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BLTC00-0250-150053
Zoro #
G915384827
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Fastener Length
1-1/2 in
Head Dia.
0.594 in
Head Height
0.145 in
Square Width
0.26 in
Details
Material
Steel
Finish
Zinc Clear Trivalent
Material Grade/Class
Grade 5
Neck Type
Square Neck
Thread Type
UNC
Thread Style
Full
Head Type
Domed
Fastener Industry Standards
ASME B18.5
Description
Carriage Bolts Square Neck Full Coarse Thread 1/4-20 x 1-1/2 in Grade 5 Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.