Shop HUYETT
See all product information
Create Account
Square Neck Neck, 3/8"-16, 1-1/4 in L, Steel, Grade 5, Zinc Clear Trivalent
Mfr # BLTC00-0375-125053
Zoro # G115386430
product price:Â
$
0.25
/ea
Sold in multiples of 64 for $16.00
Key Features
Grade 5 Material Grade/Class
Thread Size
3/8"-16
Fastener Length
1-1/4 in
Material
Steel
Finish
Zinc Clear Trivalent
Neck Type
Square Neck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLTC00-0375-125053
- Zoro #
- G115386430
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 1-1/4 in
- Head Height
- 0.208 in
- Head Dia.
- 0.844 in
- Square Width
- 0.388 in
Details
- Material
- Steel
- Finish
- Zinc Clear Trivalent
- Material Grade/Class
- Grade 5
- Neck Type
- Square Neck
- Thread Type
- UNC
- Thread Style
- Full
- Head Type
- Domed
- Fastener Industry Standards
- ASME B18.5
Description
Carriage Bolts Square Neck Full Coarse Thread 3/8-16 x 1-1/4 in Grade 5 Steel Zinc Clear Trivalent
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov