Square Neck Neck, 3/8"-16, 3/4 in L, Steel, Grade 5, Plain

  • Mfr # BLTC00-0375-07505P

  • Zoro # G115386669


product price:  $0.20
/ea
Sold in multiples of 1250 for $250.00

Key Features

Grade 5 Material Grade/Class
Thread Size
3/8"-16
Fastener Length
3/4 in
Material
Steel
Finish
Plain
Neck Type
Square Neck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTC00-0375-07505P
Zoro #
G115386669
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
3/4 in
Square Width
0.388 in
Head Dia.
0.844 in
Head Height
0.208 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 5
Neck Type
Square Neck
Thread Type
UNC
Thread Style
Full
Fastener Industry Standards
ASME B18.5
Head Type
Domed

Description

Carriage Bolts Square Neck Full Coarse Thread 3/8-16 x 3/4 in Grade 5 Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products