Square Neck Neck, 3/8"-16, 5 in L, Steel, Grade A, Hot Dipped Galvanized

  • Mfr # BLTC00-0375-5000A3G

  • Zoro # G615387708


product price:  $0.59
/ea
Sold in multiples of 24 for $14.16

Key Features

Thread Size
3/8"-16
Material
Steel
Finish
Hot Dipped Galvanized
Material Grade/Class
Grade A
Neck Type
Square Neck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTC00-0375-5000A3G
Zoro #
G615387708
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Fastener Length
5 in
Head Dia.
0.844 in
Square Width
0.388 in
Head Height
0.208 in

Details

Material
Steel
Finish
Hot Dipped Galvanized
Material Grade/Class
Grade A
Neck Type
Square Neck
Thread Type
UNC
Thread Style
Full
Fastener Industry Standards
ASTM A307, ASME B18.5
Head Type
Domed

Description

Carriage Bolts Square Neck Full Coarse Thread 3/8-16 x 5 in ASTM A307 Grade A Steel Hot Dipped Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products