
Square Neck Neck, 3/8"-16, 6 in L, 18-8 Stainless Steel, Plain
Mfr # BLTC00-0375-6000188P
Zoro # G515387440
product price:Â $1.29
/ea
Sold in multiples of 9 for $11.61
Key Features
Thread Size
3/8"-16
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Square Neck
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLTC00-0375-6000188P
Zoro #
G515387440
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Fastener Length
6 in
Square Width
0.388 in
Head Height
0.208 in
Head Dia.
0.844 in
Details
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Square Neck
Thread Type
UNC
Thread Style
Full
Head Type
Domed
Fastener Industry Standards
ASME B18.5
Description
Carriage Bolts Square Neck Full Coarse Thread 3/8-16 x 6 in Grade 18-8 Stainless Steel Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.