Square Neck Neck, 3/8"-16, 7 in L, 18-8 Stainless Steel, Plain

  • Mfr # BLTC08-0375-7000188P

  • Zoro # G115386805


product price:  $3.85
/ea
Sold in multiples of 125 for $481.25

Key Features

Thread Size
3/8"-16
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Square Neck
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTC08-0375-7000188P
Zoro #
G115386805
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Fastener Length
7 in
Head Dia.
0.844 in
Head Height
0.208 in

Details

Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Square Neck
Thread Type
UNC
Head Type
Domed
Fastener Industry Standards
ASME B18.5

Description

Carriage Bolts Square Neck 6 in Coarse Thread 3/8-16 x 7 in Grade 18-8 Stainless Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.