Square Neck Neck, 5/16"-18, 2 in L, Steel, Grade 5, Zinc Clear Trivalent

  • Mfr # BLTC00-0312-200053

  • Zoro # G515385583


product price:  $0.25
/ea
Sold in multiples of 65 for $16.25

Key Features

Grade 5 Material Grade/Class
Thread Size
5/16"-18
Fastener Length
2 in
Material
Steel
Finish
Zinc Clear Trivalent
Neck Type
Square Neck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLTC00-0312-200053
Zoro #
G515385583
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Fastener Length
2 in
Head Height
0.176 in
Head Dia.
0.719 in
Square Width
0.324 in

Details

Material
Steel
Finish
Zinc Clear Trivalent
Material Grade/Class
Grade 5
Neck Type
Square Neck
Thread Type
UNC
Thread Style
Full
Head Type
Domed
Fastener Industry Standards
ASME B18.5

Description

Carriage Bolts Square Neck Full Coarse Thread 5/16-18 x 2 in Grade 5 Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.