Square Neck Neck, 5/16"-18, 3-1/2 in L, Steel, Grade 5, Zinc Clear Trivalent

  • Mfr # BLTC00-0312-350053

  • Zoro # G815385962


product price:  $0.45
/ea
Sold in multiples of 37 for $16.65

Key Features

Grade 5 Material Grade/Class
Thread Size
5/16"-18
Fastener Length
3-1/2 in
Material
Steel
Finish
Zinc Clear Trivalent
Neck Type
Square Neck
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BLTC00-0312-350053
Zoro #
G815385962
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Fastener Length
3-1/2 in
Head Height
0.176 in
Square Width
0.324 in
Head Dia.
0.719 in

Details

Material
Steel
Finish
Zinc Clear Trivalent
Material Grade/Class
Grade 5
Neck Type
Square Neck
Thread Type
UNC
Thread Style
Full
Head Type
Domed
Fastener Industry Standards
ASME B18.5

Description

Carriage Bolts Square Neck Full Coarse Thread 5/16-18 x 3-1/2 in Grade 5 Steel Zinc Clear Trivalent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.