Square Neck Neck, 5/16"-18, 4 in L, 18-8 Stainless Steel, Plain

  • Mfr # BLTC00-0312-4000188P

  • Zoro # G415386079


product price:  $0.82
/ea
Sold in multiples of 15 for $12.30

Key Features

Thread Size
5/16"-18
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Square Neck
Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLTC00-0312-4000188P
Zoro #
G415386079
UPC #
-
Country of Origin
Thailand

Dimensions

Thread Size
5/16"-18
Fastener Length
4 in
Square Width
0.324 in
Head Dia.
0.719 in
Head Height
0.176 in

Details

Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Square Neck
Thread Type
UNC
Thread Style
Full
Head Type
Domed
Fastener Industry Standards
ASME B18.5

Description

Carriage Bolts Square Neck Full Coarse Thread 5/16-18 x 4 in Grade 18-8 Stainless Steel Plain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.