Square Neck Neck, 5/8"-11, 3-1/2 in L, 18-8 Stainless Steel, Plain
- Mfr # BLTC00-0625-3500188P
- Zoro # G715385710
product price:Â
$
4.19
/ea
Sold in multiples of 4 for
$16.76
Key Features
Thread Size
5/8"-11
Fastener Length
3-1/2 in
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Square Neck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BLTC00-0625-3500188P
- Zoro #
- G715385710
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 3-1/2 in
- Head Dia.
- 1.344 in
- Head Height
- 0.344 in
- Square Width
- 0.642 in
Details
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Neck Type
- Square Neck
- Thread Type
- UNC
- Thread Style
- Full
- Fastener Industry Standards
- ASME B18.5
- Head Type
- Domed
Description
Carriage Bolts Square Neck Full Coarse Thread 5/8-11 x 3-1/2 in Grade 18-8 Stainless Steel Plain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.